Rolling tool case 3in1
Rolling tool case 3in1
TLCASE-ROLLS-3IN1-PP/ST-520X320X720MM
Art.-no.
0715930700
EAN 4099618549229
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Garage Workshop Organizer: Portable Steel and Plastic Stackable Rolling Upright Trolley Tool Box with 3 Drawers
Bi-material structure: Steel and plastic.
Garage workshop organizer is a portable, rolling upright trolley tool box with multiple storage compartment drawers and is composed of 3 separate parts.
Top section is a tool box with an aluminum handle and a large, removable storage tray that provides an easy access to your tools and has a metal latch closure. Internal size 420 x 220 x 150 mm for Max. loading 20kg.
Middle section has 2 slide out drawers that have ball bearings for smooth operation, Internal size 390 x 215 x 60 mm for Max. loading 10kg.
Bottom section has a tilt drawer storage cabinet with the back housing the 2 wheels and the collapsible, telescopic handle with a comfort grip; Each section can be separated or connected depending on your tool storage needs. Internal size 410 x 210 x 280 mm mm for Max. loading 15kg.
Ideal for both residential and industrial use and includes a limited 1 year manufacturer warranty.
Garage workshop organizer is a portable, rolling upright trolley tool box with multiple storage compartment drawers and is composed of 3 separate parts.
Top section is a tool box with an aluminum handle and a large, removable storage tray that provides an easy access to your tools and has a metal latch closure. Internal size 420 x 220 x 150 mm for Max. loading 20kg.
Middle section has 2 slide out drawers that have ball bearings for smooth operation, Internal size 390 x 215 x 60 mm for Max. loading 10kg.
Bottom section has a tilt drawer storage cabinet with the back housing the 2 wheels and the collapsible, telescopic handle with a comfort grip; Each section can be separated or connected depending on your tool storage needs. Internal size 410 x 210 x 280 mm mm for Max. loading 15kg.
Ideal for both residential and industrial use and includes a limited 1 year manufacturer warranty.
Product information
Datasheets(X)
Height (C) | 720 mm |
Width (A) | 520 mm |
Depth (B) | 320 mm |
Material | PP - polypropylene/steel |
Product weight (per item) | 16.000 kg |